Beli Heavy Duty Roller Conveyor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ASHLAND CONVEYOR Conveyor Roller AluminumDeskripsi:Lightweight aluminum conveyor rollers weigh less than steel rollers and are commonly used in unpowered (gravity-flow) conveying applications where the conveyor will be disassembled, moved, or reconfigured frequently. The rollers have standard ball bearings that roll smoothly at slow speeds and start rolling more easily than precision bearings. Conveyor rollers are used in roller conveyors and material transport stands to support and move bulky items. The rollers let loads roll from one place to another, reducing the effort it takes to move the loads. These rollers can be used to replace or upgrade the existing rollers on compatible conveyors or stands.atribut:
- Axle Shape: Round
- Axle Size (inch): 1/4
- Conveyor Roller Material: Aluminum
- Item: Replacement Roller
- Motorized: No
- Package Quantity: 1
- UNSPSC: 24101701
- TRUSCO Best Roller for Heavy DutyDeskripsi:-The bearing and urethane rubber are integrated to prevent delamination.-Excellent quietness and durability. -For various transport, escalators, elevators, machine tools and so on. -Inner Lace One Side Protruding Typeatribut:
- Working Temperature: Room temperature
- Bearing: Special wide bearings
- Material: Ether-based thermosetting urethane
- SHIGEMITSU Heavy Duty Class Conveyor Equipmentatribut:
- Belt: Rough top PVC Belt
- Frame Construction: Carbon steel
- Length (m): 3
- Width (mm): 500
- Height (mm): 700 ± 50
- Load Capacity (kg/m): 10
- Adjustable Speed (m/minute): 10-20
- Frequency (Hz): 50
- Power: 220V single phase or 380V three phase
- Yokoduna Heavy-Duty Stainless Steel Sash Roller (Roda Rel Jendela)atribut:
- Material: Frame:Stainless steel (SUS304), Wheels:Stainless steel (SUS303)
- Purpose of Use: Gate doors, factories, doors for entrance, and various warehouses etc.
- ASHLAND CONVEYOR Skate Wheel ConveyorDeskripsi:These light-duty rigid-frame skate wheel conveyors are made from aluminum and are lighter than rigid-frame skate wheel conveyors made from steel. They are well suited for job sites where conveyors will be disassembled and reconfigured often. Rigid-frame skate wheel conveyors allow loads with firm, flat bottoms to roll along the conveyor from one place to another, reducing the effort it takes to move the loads in assembly lines, shipping departments, and stocking areas. They come in straight and curved sections, often called conveyor sticks, that can be connected to build a conveyor system that moves items along the most optimal path. Each section must be supported by compatible conveyor stands. The number and spacing of the stands used to support the conveyor section will affect its capacity.
- POWERPACK Non-Drive Roller ConveyorDeskripsi:Dalam proses produksi pada suatu industri, tentu membutuhkan suatu alat yang dapat memudahkan dan mempercepat pekerjaan. Salah satu proses yang dinilai membutuhkan tenaga besar adalah proses pemindahan material atau produk mereka, dari yang ukurannya menyerupai bubuk hingga berukuran besar. Untuk memudahkan proses tersebut dibutuhkan suatu alat yang dapat memudahkan, salah satunya adalah Roller Conveyor. Berbagai macam jenis industri menggunakan roller conveyor untuk mempermudah proses produksinya. POWERPACK menghadirkan Non-Drive Roller Conveyor RC-1M.Non-Drive Roller Conveyor RC-1M merupakan salah satu jenis conveyor yang mampu meluncurkan atau memindahkan barang yang diletakan pada permukaan roll conveyor ketika roll conveyor tersebut berotasi. Non-Drive Roller Conveyor RC-1M dilengkapi dengan karet penyangga pada bagian bawah untuk mencegah gesekan atau perpindahan saat mesin beroperasi.Dengan menggunakan Non-Drive Roller Conveyor RC-1M, proses memindahkan barang dari satu tempat ke tempat yang lain menggunakan roller-roller yang disusun sejajar menjadi lebih mudah dan cepat. Selain fungsi tersebut, menggunakan Non-Drive Roller Conveyor RC-1M meningkatkan produktivitas industri pada lini packaging menjadi lebih efisien dan efektif. Non-Drive Roller Conveyor RC-1M dapat menghemat biaya dan mengurangi waktu proses distribusi barang. Power Non-Drive Roller Conveyor RC-1M menggantikan pekerjaan yang dilakukan secara manual terus-menerus menjadi otomatis dalam waktu yang singkat.atribut:
- Conveyor Material: S.S304 roll
- Length (cm): 100
- Height (cm): 65
- Width (cm): 55
- Maximum Weight Capacity (kg): 50
- POWERPACK Extend Roller Conveyor with Motor DriveDeskripsi:Dalam proses produksi pada suatu industri, tentu membutuhkan suatu alat yang dapat memudahkan dan mempercepat pekerjaan. Salah satu proses yang dinilai membutuhkan tenaga besar adalah proses pemindahan material atau produk mereka, dari yang ukurannya menyerupai bubuk hingga berukuran besar. Untuk memudahkan proses tersebut dibutuhkan suatu alat yang dapat memudahkan, salah satunya adalah Roller Conveyor. Berbagai macam jenis industri menggunakan roller conveyor untuk mempermudah proses produksinya. POWERPACK menghadirkan Meter Extend Roller Conveyor With Motor Drive ERC-4M/RD 4.Meter Extend Roller Conveyor With Motor Drive ERC-4M/RD 4 merupakan salah satu jenis conveyor yang mampu meluncurkan atau memindahkan barang yang diletakan pada permukaan roll conveyor ketika roll conveyor tersebut berotasi. Meter Extend Roller Conveyor With Motor Drive ERC-4M/RD 4 dilengkapi dengan desain roller yang flexible sehingga mudah digerakkan atau diarahkan sesuai keinginan saat akan digunakan.Dengan menggunakan Meter Extend Roller Conveyor With Motor Drive ERC-4M/RD 4, proses memindahkan barang dari satu tempat ke tempat yang lain menggunakan roller-roller yang disusun sejajar menjadi lebih mudah dan cepat. Selain fungsi tersebut, menggunakan Meter Extend Roller Conveyor With Motor Drive ERC-4M/RD 4 meningkatkan produktivitas industri pada lini packaging menjadi lebih efisien dan efektif. Meter Extend Roller Conveyor With Motor Drive ERC-4M/RD 4 dapat menghemat biaya dan mengurangi waktu proses distribusi barang. Power Meter Extend Roller Conveyor With Motor Drive ERC-4M/RD 4 menggantikan pekerjaan yang dilakukan secara manual terus-menerus menjadi otomatis dalam waktu yang singkat.atribut:
- Voltage (V/Hz): 220/50
- Motor Power (W): 90x4
- Conveyor Material: S.S Roller
- Conveyor width (mm): 550
- Conveyor Height (mm): 650 / 800 (Optional)
- Length After Flexible (m): 1.5-4
- Length Before Flexible (m): 1.5
- Maximum Weight Capacity (kg): 80
- Speed (m/minute): 16
- Yuei Caster Caster Heavy Duty Low Profile (Kastor Beban Berat)Deskripsi:-A small size low floor type heavy duty caster designed for heavy weight objects such as large scale machinery and equipment. _x000D_-Plate Type_x000D_-With bearing_x000D_-Low Floor Type_x000D_-Flexible Typeatribut:
- Metal Fitting Materials: Steel
- Metal Fitting Surface Treatment: Trivalent Unichrome Plated
- GETRA Flexible Motorized Roller ConveyorDeskripsi:Roller conveyor bermotor yang bisa memanjang dengan kecepatan dan arah pengangkutan yang dapat dikendalikan, tinggi kaki penyangga dapat diatur, dan catu daya yang cukup dengan satu motor per section. Cocok untuk mengangkut barang secara intensif, khususnya barang bawah rata.atribut:
- Roller Diameter (cm): 5
- Max Load (kg/m): 50
- Voltage (V): 220/1P
- Height (cm): 60 to 80
- Speed (m/minute): 10 to 18
- Meikikou Light-duty roller conveyor (Φ19 aluminum rollers and aluminum frame)Deskripsi:We can transport anything from small items to cases and pallets, and from light to heavy items.Small transport
- Andarall Roller Heavy Duty Dia. 60mmatribut:
- Diameter (mm): 60
- Color: Black
- Andarall Roller Heavy Duty Dia. 76mmatribut:
- Diameter (mm): 76
- Color: Black
- Andarall Roller Heavy Duty Dia. 139mmatribut:
- Diameter (mm): 139
- Color: Black
- Andarall Roller Heavy Duty Dia. 114mmatribut:
- Diameter (mm): 114
- Color: Black
- ALDO Wheel PU Heavy Duty (Roda PU)atribut:
- Plate Thickness (mm): 5
- Plate Size (mm): 114x100
- Hole size (mm): 85x72
- TRUSCO Best Roller for Light DutyDeskripsi:-The bearing and urethane rubber are integrated to prevent delamination.-Excellent quietness and durability. -For various transport, escalators, elevators, machine tools and so on. -Inner Lace Without Projection Typeatribut:
- Working Temperature: Room temperature
- Material: Ethers thermoplastic urethane
- KRISBOW Load ConveyorDeskripsi:-Saat bergerak barang tidak mudah jatuh-Tinggi conveyor dapat meny esuaikan tinggi armada-Multi fungsi kontrol-Kecepatan dapat di ses uaikan-Tahan terhadap korosiatribut:
- Capacity (kg/m): 50
- Width Belt (mm): 600
- Speed (m/minute): 10-20
- Voltage (V): 220
- Voltage Frequency (Hz): 50
- TRUSCO 57mm Type Roller (c/w Shafts)Deskripsi:-It is a roller that can be installed as a replacement for each manufacturer's conveyor by adjusting the auxiliary color.-Auxiliary Color, Pinatribut:
- Roller Diameter (mm): 57
- Shaft Diameter (mm): 12
- Accessories: Auxiliary Color, Pin
- Material: Carbon Steel Pipe for Machine Structures
- POWERPACK Flexible ConveyorDeskripsi:Dalam proses produksi pada suatu industri, tentu membutuhkan suatu alat yang dapat memudahkan dan mempercepat pekerjaan. Salah satu proses yang dinilai membutuhkan tenaga besar adalah proses pemindahan material atau produk mereka, dari yang ukurannya menyerupai bubuk hingga berukuran besar. Untuk memudahkan proses tersebut dibutuhkan suatu alat yang dapat memudahkan, salah satunya adalah Roller Conveyor. Berbagai macam jenis industri menggunakan roller conveyor untuk mempermudah proses produksinya. POWERPACK menghadirkan Flexible Conveyor 4M (With Plastic Wheel) ERC-4M.Flexible Conveyor 4M (With Plastic Wheel) ERC-4M merupakan salah satu jenis conveyor yang mampu meluncurkan atau memindahkan barang yang diletakan pada permukaan roll conveyor ketika roll conveyor tersebut berotasi. Flexible Conveyor 4M (With Plastic Wheel) ERC-4M dilengkapi dengan desain roller yang flexible sehingga mudah digerakkan atau diarahkan sesuai keinginan saat akan digunakan.Dengan menggunakan Flexible Conveyor 4M (With Plastic Wheel) ERC-4M, proses memindahkan barang dari satu tempat ke tempat yang lain menggunakan roller-roller yang disusun sejajar menjadi lebih mudah dan cepat. Selain fungsi tersebut, menggunakan Flexible Conveyor 4M (With Plastic Wheel) ERC-4M meningkatkan produktivitas industri pada lini packaging menjadi lebih efisien dan efektif. Flexible Conveyor 4M (With Plastic Wheel) ERC-4M dapat menghemat biaya dan mengurangi waktu proses distribusi barang. Power Flexible Conveyor 4M (With Plastic Wheel) ERC-4M menggantikan pekerjaan yang dilakukan secara manual terus-menerus menjadi otomatis dalam waktu yang singkat.atribut:
- Conveyor Material: Plastic
- Conveyor width (mm): 550
- Length Before Flexible (m): 1.5
- Length After Flexible (m): 1.5-4
- Conveyor Height (mm): 650 / 800 (Optional)
- Maximum Weight Capacity (kg): 20
- KRISBOW Flexroll AC Conveyor (Konveyor AC)Deskripsi:-Roller tahan korosi-Aman dan mudah di pindahkan unitnya-Conveyor dapat disambung-Stoper mencegah barang jatuh-Ketinggian conveyor dapat di aturatribut:
- Capacity (kg/m): 50
- Dimensions Roller (mm): 50x600
- Width Conveyor (mm): 600
- Width Roller Gap (mm): 80
- Speed Conveyor (m/minute): 10-18
- Voltage Frequency (Hz): 50
Daftar Harga Heavy Duty Roller Conveyor Terbaru November 2026
| ASHLAND CONVEYOR Conveyor Roller Aluminum | Rp239.900 |
| TRUSCO Best Roller for Heavy Duty | Rp99.900 |
| SHIGEMITSU Heavy Duty Class Conveyor Equipment | Rp99.999.900 |
| Yokoduna Heavy-Duty Stainless Steel Sash Roller (Roda Rel Jendela) | Rp859.900 |
| ASHLAND CONVEYOR Skate Wheel Conveyor | Rp5.199.900 |
| POWERPACK Non-Drive Roller Conveyor | Rp4.799.900 |
| POWERPACK Extend Roller Conveyor with Motor Drive | Rp36.999.900 |
| Yuei Caster Caster Heavy Duty Low Profile (Kastor Beban Berat) | Rp189.900 |
| GETRA Flexible Motorized Roller Conveyor | Rp58.999.900 |
| Meikikou Light-duty roller conveyor (Φ19 aluminum rollers and aluminum frame) | Rp9.399.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)




















































































































































/TRUSCO%20Best%20Roller%20for%20Heavy%20Duty/P102602340-2.jpg)

/P102017142-1.jpg)



/P102622371-1.jpg)

/fuP117195570-1.jpg)




/jhP107103701-2.jpg)
/TRUSCO%20Best%20Roller%20for%20Light%20Duty/P102602359-1.jpg)

/P103026592-1.jpg)

/7dP110092265-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)